Shop All Belt Conveyor Tools
This Product is Discontinued
Telescoper
Telescoping Takeup, 12in, 3000 lb., CS (Discontinued)
Mfr # 300-12-MS-SF-BP
Zoro # G8922557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 19 1/8 in
- Adjusting Rod Size 0.875-9 UNC-2A
- Max. Holding Force 3000 lb.
- Maximum Adjustment Stroke 12 in
- Tensioner Retracted Length 19 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telescoper
- MFR # 300-12-MS-SF-BP
- Zoro # G8922557
- Country of Origin United States
- Category Belt Conveyor Tools
Dimensions
Overall Length | 19 1/8 in |
Adjusting Rod Size | 0.875-9 UNC-2A |
Tensioner Retracted Length | 19 1/8 in |
Bore Size | 2 15/16 in |
Min. Bolt Dimension/Length | 5 9/16 in |
Bearing Mount Slot Width | 11/16 in |
Bearing Mount Slot Height | 1 9/16 in |
Travel Length | 12" |
Bearing Plate Width | 2 27/32 in |
Bearing Plate Length | 10 in |
Tube Size | 2-1/2 sq |
Max. Bolt Dimension/Length | 8 11/16 in |
Slot Width | 11/16" |
Description
Conveyor Belt Tensioner, Manual Screw Adjustment, Carbon Steel, 19 1/8 in Tensioner Retracted Length, 12 in Maximum Adjustment Stroke, 1 9/16 in Bearing Mount Slot Height, 11/16 in Bearing Mount Slot Width, 3,000 lb Maximum Tension Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.