Shop All Wall Switches
Telemecanique Sensors
Zckm1 Body 240V-Ac Limit Switch
Mfr # ZCKM1
Zoro # G402483798
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material metal
- Height 64 mm
- Depth 30 mm
- Width 64 mm
- Electrical Connection screw-clamp terminals 1 x 0.34...2 x 1.5 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKM1
- Zoro # G402483798
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Height | 64 mm |
Depth | 30 mm |
Width | 64 mm |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 to 18 WG x .157" Gauge Bullet Plugs 20PK (70041)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100PC)
- GROTE Double Seal Pigtail (66911)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 230V AC Coil Volts, 3 C/O (RUMC31P7)
- HUBBELL Wall Switch, White, 1/2 HP, 3-Way Switch (HBL1203W)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557)
- ZORO SELECT Wall Switch, 1-Poke, 20A, Brown, 1-1/2HP (4901RKL)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Single Pole, 30A 120/277V AC, Back and Side Wired Toggle (HBL3031PL)
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Wht (SNAP1203ILWNA)
- Telemecanique Sensors Lighting Controls