Shop All Level Sensors
Telemecanique Sensors
Xxv18 Ultrasonic Proximity Pnp No M12
Mfr # XXV18B1PAM12
Zoro # G0671749
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 mm
- Height 18 mm
- Material metal
- Enclosure Material Brass
- Standards IEC 60947-5-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XXV18B1PAM12
- Zoro # G0671749
- UPC # 785901774389
- Country of Origin United States
- Category Level Sensors
Dimensions
Width | 18 mm |
Height | 18 mm |
Minimum Size Of Detected Object | cylinder diameter 2 mm 0.02 m |
Threaded Length | 51 mm |
Depth | 75 mm |
Description
Xxv18 Ultrasonic Proximity Pnp No M12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFI)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 45A, 250V AC, Indicating (TR45RID)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- ABB CA5-22E, A AUX BLK 2NO-2NC, PK 2 (CA5-22E)
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1S6)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, 2-1/2" MNPT, ClsOnRse, SS (9037HG33Z20)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Close On Rise, SS (9038CG31F3)
- TELEMECANIQUE SENSORS Virtu Sensor Ultrasonic Proximity (VM1PNCQ)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise (9036FG30)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- Telemecanique Sensors Level Sensors