Shop All Proximity Sensors
Telemecanique Sensors
XUSL type 4-Finger protection-Std se
Mfr # XUSL4E14F046N
Zoro # G7726351
product price: $1,522.99
/ea
Free Shipping & Returns
$1,522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensing Method Transmitter-Receiver System; IR LED 950 nm
- Measurement Range 1 to 6 m; 0 to 3 m
- Proximity Sensor Power Requirement 24V DC
- Proximity Sensor Output Circuit Type DC; 2 safety outputs OSSD solid-state PNP arc suppression
- Max. Detecting Distance 3 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUSL4E14F046N
- Zoro # G7726351
- Country of Origin Italy
- Category Proximity Sensors
Details
Item | XUSL type 4 - Finger protection - Std se |
Proximity Sensing Method | Transmitter-Receiver System; IR LED 950 nm |
Measurement Range | 1 to 6 m; 0 to 3 m |
Proximity Sensor Power Requirement | 24V DC |
Proximity Sensor Output Circuit Type | DC; 2 safety outputs OSSD solid-state PNP arc suppression |
Max. Detecting Distance | 3 m |
Proximity Sensor Electrical Connection | 1 Male Connector M12 5 Pins Transmitter; 1 Male Connector M12 8 Pins Receiver |
Basic Proximity Sensor Case Material | Aluminium Casing; Polycarbonate Front Panel; Polypropylene End Caps |
Max. Current Load | 2 A; 42 mA |
IP Rating | IP65; IP67 |
Standards | EN/IEC 61496-2; TÃœV; cULus; CE; type 4 IEC 61496-1; SIL 3 IEC 61508; SILCL 3 IEC 62061; category 4 EN/ISO 13849-1; PL = e EN/ISO 13849-1; power supply IEC 61496-1; power supply IEC 60204-1 |
Operating Temp. Range | -20 to 55 Degrees C |
Description/Special Features | Muting Through External Safety Module Xpslcmut1160; LED Display Of Operating Modes And Faults; 1 Multi-Colour LED Transmitter; 2 Dual Colour Leds Receiver; Automatic, Manual Start |
Includes | Adjustable Mounting Bracket(S); 1 Receiver(S); 1 Transmitter(S); 1 User Guide With Certificate Of Conformity On CD-ROM |
Application | for finger protection |
Shock Resistance | 10 gn 16 ms IEC 61496-1 |
Vibration Resistance | 0.35 +/- 0.05 mm 10-55 Hz)IEC 61496-1 |
Storage Temp. Range | -35-70 °C |
Maximum Voltage Drop | <0.5 V |
Description
XUSL type 4 - Finger protection - Std se
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (26W47)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5A, 250V AC, Non-Indicating (FRN-R-5)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS507)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L61mm-brass (XS1M12KP340D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- TELEMECANIQUE SENSORS Sensor Inductive Proximity (XS618B1PAL2TF)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS512B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P08PA340)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- Telemecanique Sensors Proximity Sensors