Shop All Proximity Sensors
Telemecanique Sensors
XUSL type 4-Body protection-Std sens
Mfr # XUSL4E3BB081N
Zoro # G7727228
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensing Method Transmitter-Receiver System; IR LED 950 nm
- Measurement Range 0 to 12 m; 0 to 4 m
- Proximity Sensor Power Requirement 24V DC
- Proximity Sensor Output Circuit Type DC; 2 safety outputs OSSD solid-state PNP arc suppression
- Max. Detecting Distance 4 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUSL4E3BB081N
- Zoro # G7727228
- Country of Origin Italy
- Category Proximity Sensors
Details
Item | XUSL type 4 - Body protection - Std sens |
Proximity Sensing Method | Transmitter-Receiver System; IR LED 950 nm |
Measurement Range | 0 to 12 m; 0 to 4 m |
Proximity Sensor Power Requirement | 24V DC |
Proximity Sensor Output Circuit Type | DC; 2 safety outputs OSSD solid-state PNP arc suppression |
Max. Detecting Distance | 4 m |
Proximity Sensor Electrical Connection | 1 Male Connector M12 5 Pins Transmitter; 1 Male Connector M12 8 Pins Receiver |
Basic Proximity Sensor Case Material | Aluminium Casing; Polycarbonate Front Panel; Polypropylene End Caps |
Description/Special Features | Muting Through External Safety Module Xpslcmut1160; LED Display Of Operating Modes And Faults; 1 Multi-Colour LED Transmitter; 2 Dual Colour Leds Receiver; Automatic, Manual Start |
Operating Temp. Range | -30-55 Degrees C |
Standards | EN/IEC 61496-2; TÃœV; cULus; CE; type 4 IEC 61496-1; SIL 3 IEC 61508; SILCL 3 IEC 62061; category 4 EN/ISO 13849-1; PL = e EN/ISO 13849-1; power supply IEC 61496-1; power supply IEC 60204-1 |
IP Rating | IP65; IP67 |
Includes | Adjustable Mounting Bracket(S); 1 Receiver(S); 1 Transmitter(S); 1 User Guide With Certificate Of Conformity On CD-ROM |
Max. Current Load | 2 A; 42 mA |
Application | for body protection |
Maximum Voltage Drop | <0.5 V |
Storage Temp. Range | -35-70 °C |
Shock Resistance | 10 gn 16 ms IEC 61496-1 |
Vibration Resistance | 0.35 +/- 0.05 mm 10-55 Hz)IEC 61496-1 |
Description
XUSL type 4 - Body protection - Std sens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATDR30)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- TRYSTAR Premium Welding Cable 1/0 Black 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC10BK10-BKM-EH25)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179L05)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAM12)
- TELEMECANIQUE SENSORS Inductive Sensor, NC, NO Output, 37.00mm L (XS112B3PCL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO (XS1N18PA349)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS242)
- Telemecanique Sensors Sensors