Shop All Proximity Sensors
Telemecanique Sensors
XUSL type 2 Hand protection-Std sensin
Mfr # XUSL2E30H076N
Zoro # G7725213
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Range 0 to 12 m; 0 to 4 m
- Proximity Sensing Method Transmitter-Receiver System; IR LED 950 nm
- Proximity Sensor Power Requirement 24V DC
- Proximity Sensor Output Circuit Type DC; 2 safety outputs OSSD solid-state PNP arc suppression
- Max. Detecting Distance 4 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XUSL2E30H076N
- Zoro # G7725213
- Country of Origin Italy
- Category Proximity Sensors
Details
Item | XUSL type 2 Hand protection - Std sensin |
Measurement Range | 0 to 12 m; 0 to 4 m |
Proximity Sensing Method | Transmitter-Receiver System; IR LED 950 nm |
Proximity Sensor Power Requirement | 24V DC |
Proximity Sensor Output Circuit Type | DC; 2 safety outputs OSSD solid-state PNP arc suppression |
Max. Detecting Distance | 4 m |
Proximity Sensor Electrical Connection | 1 Male Connector M12 5 Pins Transmitter; 1 Male Connector M12 8 Pins Receiver |
Basic Proximity Sensor Case Material | Aluminium Casing; Polycarbonate Front Panel; Polypropylene End Caps |
IP Rating | IP65; IP67 |
Standards | EN/IEC 61496-2; TÃœV; cULus; CE; type 2 IEC 61496-1; category 2 EN/ISO 13849-1; SIL 1 IEC 61508; SILCL 1 IEC 62061; PL = c EN/ISO 13849-1; power supply IEC 61496-1; power supply IEC 60204-1 |
Description/Special Features | Muting Through External Safety Module Xpslcmut1160; LED Display Of Operating Modes And Faults; 1 Multi-Colour LED Transmitter; 2 Dual Colour Leds Receiver; Automatic, Manual Start |
Operating Temp. Range | -30-55 Degrees C |
Includes | Adjustable Mounting Bracket(S); 1 Receiver(S); 1 Transmitter(S); 1 User Guide With Certificate Of Conformity On CD-ROM |
Max. Current Load | 2 A; 42 mA |
Application | for hand protection |
Maximum Voltage Drop | <0.5 V |
Vibration Resistance | 0.35 +/- 0.05 mm 10-55 Hz)IEC 61496-1 |
Shock Resistance | 10 gn 16 ms IEC 61496-1 |
Storage Temp. Range | -35-70 °C |
Description
XUSL type 2 Hand protection - Std sensin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL330B6W)
- MERSEN Fuse Cover, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-12)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT (2CPSA1A1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL5)
- TELEMECANIQUE SENSORS Sensor Inductive Proximity (XS618B1PAL2TF)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, PNP, NO, Shlded (XS7D1A1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAM12)
- OMRON Proximity Sensor, Inductive, 30mm, NC (E2E2-X10Y2)
- Telemecanique Sensors Sensors