Shop All Proximity Sensors
Telemecanique Sensors
XUSL type 2-For body protection-2 Be
Mfr # XUSL2E2BB051N
Zoro # G7732712
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Range 0 to 12 m; 0 to 4 m
- Proximity Sensing Method Transmitter-Receiver System; IR LED 950 nm
- Proximity Sensor Power Requirement 24V DC
- Proximity Sensor Output Circuit Type DC; 2 safety outputs OSSD solid-state PNP arc suppression
- Max. Detecting Distance 4 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUSL2E2BB051N
- Zoro # G7732712
- Country of Origin Italy
- Category Proximity Sensors
Details
Item | XUSL type 2 - For body protection - 2 Be |
Measurement Range | 0 to 12 m; 0 to 4 m |
Proximity Sensing Method | Transmitter-Receiver System; IR LED 950 nm |
Proximity Sensor Power Requirement | 24V DC |
Proximity Sensor Output Circuit Type | DC; 2 safety outputs OSSD solid-state PNP arc suppression |
Max. Detecting Distance | 4 m |
Proximity Sensor Electrical Connection | 1 Male Connector M12 5 Pins Transmitter; 1 Male Connector M12 8 Pins Receiver |
Basic Proximity Sensor Case Material | Aluminium Casing; Polycarbonate Front Panel; Polypropylene End Caps |
Includes | Adjustable Mounting Bracket(S); 1 Receiver(S); 1 Transmitter(S); 1 User Guide With Certificate Of Conformity On CD-ROM |
IP Rating | IP65; IP67 |
Standards | EN/IEC 61496-2; TÃœV; cULus; CE; type 2 IEC 61496-1; category 2 EN/ISO 13849-1; SIL 1 IEC 61508; SILCL 1 IEC 62061; PL = c EN/ISO 13849-1; power supply IEC 61496-1; power supply IEC 60204-1 |
Max. Current Load | 2 A; 42 mA |
Description/Special Features | Muting Through External Safety Module Xpslcmut1160; LED Display Of Operating Modes And Faults; 1 Multi-Colour LED Transmitter; 2 Dual Colour Leds Receiver; Automatic, Manual Start |
Operating Temp. Range | -30-55 Degrees C |
Application | for body protection |
Vibration Resistance | 0.35 +/- 0.05 mm 10-55 Hz)IEC 61496-1 |
Maximum Voltage Drop | <0.5 V |
Shock Resistance | 10 gn 16 ms IEC 61496-1 |
Storage Temp. Range | -35-70 °C |
Description
XUSL type 2 - For body protection - 2 Be
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, Elbow 5-Wire Locking Male UL, C-UL Approval (ASEL2130P)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2-NA)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS518BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, 30mm, PNP, NO (XS630B2PAL01M12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO (XS218SAMAL10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218AAPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NO (XS118BLPAL5)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M18-L48mm-PPS - (XS4P18PA340D)
- Telemecanique Sensors Sensors