Telemecanique Sensors

Xs530B1Pbm12 Inductive 12-24V-Dc Proximity Switch


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Proximity Sensor Style Cylindrical M30
  • Measurement Range 0 to 8 mm
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24V DC
  • Proximity Sensor Output Circuit Type 3-Wire DC PNP
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.