Shop All Limit Switches
Telemecanique Sensors
WirelessLimitSwitch, RollerLeverPlunger
Mfr # XCMWD15
Zoro # G0196649
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Body Material Plastic
- Series XCMW
- Features Circularity Profile, EU RoHS Directive, Green Premium Product, Mercury Free, RoHS Exemption Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCMWD15
- Zoro # G0196649
- UPC # 3389119644006
- Country of Origin France
- Category Limit Switches
Dimensions
Overall Height | 4.25 in |
Body Height | 4.25 in |
Overall Depth | 2.95 in |
Body Depth | 2.95 in |
Body Width | 1.18 in |
Overall Width | 1.18 in |
Details
Item | Wireless Limit Switch & Receiver |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Roller Lever, Rotary |
Body Material | Plastic |
Series | XCMW |
Features | Circularity Profile, EU RoHS Directive, Green Premium Product, Mercury Free, RoHS Exemption Information |
Standards | RoHS Compliant |
Roller Material | Thermoplastic |
Actuator Style | Roller Lever Plunger |
Style | Miniature |
Min. Actuation Velocity Horizontal | 0.1 m/s |
Description
Wireless Limit Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 25A, 600V AC, Indicating (LPS-RK-25SPI)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- RACO EMT COMPR CONNECTOR 1-1/4" STEEL (2905)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53C)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS01S0200)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62N2)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54A)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD21F0L1)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0100)
- NAMCO Snap-Lock 600V-Ac Limit Switch (EA180-11302)
- Telemecanique Sensors Limit Switches & Accessories