Shop All Limit Switches
Telemecanique Sensors
WirelessLimitSwitch, RollerLeverPlunger
Mfr # XCMW116
Zoro # G0196107
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Arm Length 34.4 mm
- Roller Dia. 0.63 in
- Special Features lateral approach, 2 directions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCMW116
- Zoro # G0196107
- UPC # 3389119643955
- Country of Origin France
- Category Limit Switches
Dimensions
Arm Length | 34.4 mm |
Roller Dia. | 0.63 in |
Width | 1.18 in |
Body Height - Limit Switch | 108 mm |
Body Depth - Limit Switch | 16.0 mm |
Actuator Length | 1.35 in |
Roller Width | 0.22 in |
Depth | 0.63 in |
Height | 4.25 in |
Body Height | 4.25 in |
Overall Depth | 0.63 in |
Overall Width | 1.18 in |
Overall Height | 4.25 in |
Arm Length - Maximum | 1.35 in |
Body Width | 1.18 in |
Roller Diameter | 0.63 in |
Body Depth | 0.62 in |
Description
Wireless Limit Switch, IP Rating IP65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Plate, Plate Accessory, 1 Gang, Thermoplastic (CWP8CR)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp ( Cat 6 ) - (A7L704-1000-BLK)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P82I)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO6)
- TELEMECANIQUE SENSORS 600V-AC Limit Switch (L100WS0S2M60)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2145G11)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007AW18)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0100)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007CR53E)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C68T10)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T949)
- Telemecanique Sensors Limit Switches & Accessories