Shop All Limit Switches
Telemecanique Sensors
Wireless Limit Switch, Roller Plunger
Mfr # XCMW102
Zoro # G3617486
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Height 3.31 in
- Body Style (Limit Switch) fixed
- Body Depth - Limit Switch 16.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCMW102
- Zoro # G3617486
- UPC # 3389119643931
- Country of Origin France
- Category Limit Switches
Dimensions
Height | 3.31 in |
Body Depth - Limit Switch | 16.0 mm |
Body Height - Limit Switch | 84 mm |
Roller Width | 0.14 in |
Roller Dia. | 0.46 in |
Depth | 0.63 in |
Width | 1.18 in |
Overall Height | 3.31 in |
Body Height | 3.3 in |
Body Depth | 0.62 in |
Body Width | 1.18 in |
Overall Depth | 0.63 in |
Overall Width | 1.18 in |
Roller Diameter | 0.46 in |
Description
Wireless Limit Switch, IP Rating IP65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (5ZLL8)
- QUICKCABLE Primary Wire, 16 Gauge, 100ft., Gray (231310-100)
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (771)
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10511H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54L)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007CR53KC)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54KC)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121N12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54F)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0300)
- Telemecanique Sensors Switches