Shop All Level Sensors
Telemecanique Sensors
Virtu Sensor Ultrasonic Proximity
Mfr # VM18PNCQ
Zoro # G1574301
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Width 18 mm
- Enclosure Material PBT
- Beam Angle 5°
- Height 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # VM18PNCQ
- Zoro # G1574301
- UPC # 785901922094
- Country of Origin United States
- Category Level Sensors
Dimensions
Width | 18 mm |
Height | 18 mm |
Depth | 18 mm |
Length | 77.62 mm |
Minimum Size Of Detected Object | cylinder diameter 2.5 mm - up to 200 mm sensing distance |
Description
Virtu Sensor Ultrasonic Proximity
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Green (HS364-S10-GREEN)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG36LZ20)
- TELEMECANIQUE SENSORS Altrntr Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT (9038CG32Z20)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise (9036FG30)
- TELEMECANIQUE SENSORS Center Hole Float, Oblong, Plastic, (9049A60)
- TELEMECANIQUE SENSORS Rod, Aluminum, 33-3/4 In. (9049A61)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, -22 to 220F, ClsOnRse, SS (9038CG36LZ20)
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- Telemecanique Sensors Sensors