Shop All Vacuum Switches
Telemecanique Sensors
Vacuum Switch, 0.8 to 9"Hg, Stndrd/Reverse
Mfr # 9016GAW1F
Zoro # G2914877
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Series 9013GAW
- NEMA Rating 13, 4, 4X
- Action Standard
- Media Temp. Range -14 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9016GAW1F
- Zoro # G2914877
- UPC # 785901053781
- Country of Origin Mexico
- Category Vacuum Switches
Dimensions
Overall Depth | 4.9 in |
Overall Height | 6.45 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 4.56 in |
Depth | 4.9 in |
Width | 4.56 in |
Height | 6.45 in |
Vacuum Sensor Size | 28.7 inHg |
Description
Vacuum Switch, Range 0 to 28.7 in Hg, Contact Form 1NO/1NC, Port Type 1-Port 1/4-18 in FNPT, NEMA Rating 13, 4, 4X, Action Standard, Differential 0.8 to 9 in Hg, 9016G Series, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -14 Degrees to 250 Degrees F, Features (2) Thresholds, Adjustable Scale, Electromechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 13.60A (CR123H157B)
- LEGRAND Duplex Receptacle Cover, Ivory (V3043BE)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Black, PVC Insulation (76512.18.01)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- TELEMECANIQUE SENSORS Vacuum Switch, DPST, 3/8"Hg, 1/4-18" FNPS (9016GVG1J09)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.3"Hg (9016GAW21)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndard/Revers, 1/4-18"FNPT (9016GAW21F)
- TELEMECANIQUE SENSORS Pumptrol Vacuum Swtch, Stndard, 0 to 25"Hg, Diaphrgm (9016GVG1J10)
- TELEMECANIQUE SENSORS Vacuum Swtch, DPST, 5 to 25"Hg, 1/4-18"FNPS (9016GVG1J09E)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.7"Hg (9016GAW1)
- TELEMECANIQUE SENSORS Vacuum Swtch, Standard, 3 to 8"Hg, DPST-2NC (9016GVG1J09F)
- Telemecanique Sensors Vacuum Switches