Shop All Pressure Sensors
Telemecanique Sensors
Vacuum Fluid/Air Pressure Sensr, 4Pin M12
Mfr # XMLRM01G0T75
Zoro # G2577261
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to -14.5 psi
- Analog Output 0 to 10V DC
- On/Off Setting Programmable
- Max. Pressure 43.5 psi
- Power Required 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLRM01G0T75
- Zoro # G2577261
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.66 in |
Overall Width | 1.61 in |
Overall Depth | 1.65 in |
Description
Vacuum Fluid and Air Pressure Sensor, Range 0 to -14.5 psi, Analog Output 0 to 10V DC, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 43.5 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (NW10-8)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (LC1D80BD)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Clear (HS367-S100-CLEAR)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- MKS INSTRUMENTS Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer (722A-25951)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- Telemecanique Sensors Pressure Sensors