Shop All Pressure Sensors
Telemecanique Sensors
Vacuum Fluid Sensor, 43.5 psi, PNP
Mfr # XMLR100M1P25
Zoro # G1997797
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polyacrylamide, Stainless Steel
- IP Rating 65/67
- Range 0 to 1450 psi
- Display 4 Digit LED
- Operating Temp. Range - 4 Degrees to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR100M1P25
- Zoro # G1997797
- UPC # 08438512501159
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.46 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 1450 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 8,702.2 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK100 (504421-100)
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- ECM INDUSTRIES 2PK Fully Insul Clip (14-078)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- Telemecanique Sensors Sensors