Shop All Ultrasonic Sensors
Telemecanique Sensors
Ultrasonic Sensor, Ultrasonic Box, PNP, NO
Mfr # XX7V1A1PAM12
Zoro # G2350223
original price:
$234.09
11% off
new price: $206.05
/ea
Free Shipping & Returns
$206.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NO
- Length 44 mm
- Width 18 mm
- Max. Load 100 mA
- Depth 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XX7V1A1PAM12
- Zoro # G2350223
- UPC # 785901684176
- Country of Origin United States
- Category Ultrasonic Sensors
Dimensions
Length | 44 mm |
Width | 18 mm |
Depth | 60 mm |
Length (Straight Wireway) | 44 mm |
Minimum Size Of Detected Object | cylinder diameter 2.5 mm 0.15 m || flat bar 1 mm wide 0.15 m |
Height | 44 mm |
Description
Rectangular Ultrasonic Sensor, Case Material Plastic, Detecting Distance 508mm, PNP Output, Circuit Type NO, Max. Load 100 mA, Electrical Connection 4 Pin M12 Male Connector, Length 44 mm, Width 18 mm, Depth 60 mm, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Operating Frequency 40 Hz, Standards CE Compliance, RoHS, UL Listed, Operating Temp. Range -20 Degrees to 65 Degrees C, Description/Special Features LED Status Indicator, Over Voltage, Reverse Polarity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 3-Way Switch (CSB320)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (MRV2012UL)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EBA-R63/B)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 18mm dia. (VM18VAQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 18mm dia. (VM18PNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNO)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1CAQ)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, PBT Case (XXS30P1AM12)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1VAQ)
- Telemecanique Sensors Ultrasonic Sensors