Shop All Ultrasonic Sensors
Telemecanique Sensors
Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC
Mfr # VM1PNOQ
Zoro # G1629074
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NO
- Length 2.35 in
- Width 0.71 in
- Depth 0.71 in
- Detecting Distance 508mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # VM1PNOQ
- Zoro # G1629074
- UPC # 785901439455
- Country of Origin United States
- Category Ultrasonic Sensors
Dimensions
Length | 2.35 in |
Width | 0.71 in |
Depth | 0.71 in |
Length (Straight Wireway) | 2.35 in |
Minimum Size Of Detected Object | cylinder diameter 2.5 mm - up to 200 mm sensing distance |
Height | 43.7 mm |
Description
Rectangular Ultrasonic Sensor, Case Material Plastic, Detecting Distance 508mm, PNP Output, Circuit Type NO, Max. Load 40 mA, Electrical Connection 4 Pin M12 Male Connector, Length 2.35 in, Width 0.71 in, Depth 0.71 in, Power Required 12 to 24V DC, NEMA Rating 4X, IP Rating 67, Operating Frequency 300 kHz, Standards CE, RoHS, UL, Operating Temp. Range -22 Degrees to 152 Degrees F, Description/Special Features Dual Mount Body Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Distribution Post (GB20)
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, 2 Hand Clamps, Orange (RAC-10-2)
- OMRON OMRON SHL-Q2155 (SHL-Q2155)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C886)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX918A3C2M12)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 18mm dia. (VM18PNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNO)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia (SM350A22800)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT2000BP1277)
- Telemecanique Sensors Ultrasonic Sensors