Shop All Ultrasonic Sensors
Telemecanique Sensors
Ultrasonic sensor cylindrical M18-Sn 0
Mfr # XX518A1KAM12
Zoro # G3932254
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection male connector M12 4 pins
- Width 18 mm
- Depth 65 mm
- Standards IEC 60947-5-2
- Height 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XX518A1KAM12
- Zoro # G3932254
- Country of Origin United States
- Category Ultrasonic Sensors
Dimensions
Width | 18 mm |
Depth | 65 mm |
Height | 18 mm |
Threaded Length | 51 mm |
Minimum Size Of Detected Object | cylinder diameter 1.6 mm |
Description
Ultrasonic sensor cylindrical M18 - Sn 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPST, 4 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (2TL1-2)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ3)
- ROHTEK Smart Gateway, For MQTT, OPC UA, BACNet (cMT-G02)
- CHAINFLEX Data Cable, PUR, 0.41 in dia, Window Gray (CF211PUR020802)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX918A3C2M12)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1CAQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia (SM350A22800)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX518A3PAM12)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNOQ)
- Telemecanique Sensors Sensors