Shop All Ultrasonic Sensors
Telemecanique Sensors
Ultrasonic Sensor, Analog, 508mm, 15-24VDC
Mfr # VM1CAQ
Zoro # G3102084
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type Analog
- Length 2.35 in
- Width 0.71 in
- Detecting Distance 508mm
- Depth 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # VM1CAQ
- Zoro # G3102084
- UPC # 785901596585
- Country of Origin United States
- Category Ultrasonic Sensors
Dimensions
Length | 2.35 in |
Width | 0.71 in |
Depth | 0.71 in |
Length (Straight Wireway) | 2.35 in |
Height | 43.7 mm |
Minimum Size Of Detected Object | cylinder diameter 2.5 mm - up to 200 mm sensing distance |
Description
Rectangular Ultrasonic Sensor, Case Material Plastic, Detecting Distance 508mm, 4 to 20mA DC Output, Circuit Type Analog, Max. Load 40 mA, Electrical Connection 4 Pin M12 Male Connector, Length 2.35 in, Width 0.71 in, Depth 0.71 in, Power Required 15 to 24V DC, NEMA Rating 4X, IP Rating 67, Operating Frequency 300 kHz, Standards CE, RoHS, UL, Operating Temp. Range -22 Degrees to 158 Degrees F, Description/Special Features Dual Mount Body Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- RACO While In Use Weatherproof Cover, 2-Gang, 2 Gang, In-Use (MM2420G)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 0.4-2A, 600VAC (LR9D02)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia (SM350A22800)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 18mm dia. (VM18VAQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor (OMNIDT1000)
- Telemecanique Sensors Ultrasonic Sensors