Shop All Ultrasonic Sensors
Telemecanique Sensors
Ultrasonic Label Sensor Pnp Npn M8 4P
Mfr # XUVU06M3KSNM8
Zoro # G0671730
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/- 0.20 mm 120 m/min
- Electrical Connection 1 male connector M8, 4 pins
- Width 18 mm
- Depth 47 mm
- Height 92.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUVU06M3KSNM8
- Zoro # G0671730
- Country of Origin France
- Category Ultrasonic Sensors
Dimensions
Width | 18 mm |
Depth | 47 mm |
Height | 92.5 mm |
Minimum Label Length | 2 mm |
Passage Depth | 69 mm |
Passage Width | 3 mm |
Description
Ultrasonic Label Sensor Pnp Npn M8 4P
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Plug Lock Inserts for Detachable C13 Power Cord Yellow 100 Pack (PLC14YW)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240H)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IGT247)
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 18mm dia. (VM18PNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX918A3C2M12)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, 18mm dia. (XXS18B1AM12)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- Telemecanique Sensors Sensors