Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Thermoplastic Folded Lever
Mfr # ZCY25
Zoro # G3610120
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever Roller
- Ambient Air Temperature For Storage -40-70°C
- Positive Opening with
- Product Or Component Type limit switch lever
- Type Of Approach lateral approach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCY25
- Zoro # G3610120
- UPC # 785901894346
- Country of Origin Indonesia
- Category Limit Switch Arms & Actuators
Details
Item | Limit Switch Lever Arm |
Actuator Style | Rotary Lever Roller |
Ambient Air Temperature For Storage | -40-70°C |
Positive Opening | with |
Product Or Component Type | limit switch lever |
Type Of Approach | lateral approach |
Associated Head | ZCE01 || ZCE05 |
Switch Actuation | by 30° cam |
Series Name | standard format |
Device Short Name | ZCY |
Environmental Characteristic | standard environment |
Product Compatibility | XCKT || XCMD || XCKP || XCKD |
Movement Of Operating Head | rotary |
Type Of Operator | roller lever spring return thermoplastic |
Ambient Air Temperature For Operation | -25-70°C |
Tracks | 16/39 mm XCMD || 21/44 mm XCKD || 21/44 mm XCKP || 21/44 mm XCKT |
Description
Limit Switch Lever Arm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501KUR13P14V20)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 3/4 (EYSEF75AL)
- STA-KON 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (RB14-8F)
- TELEMECANIQUE SENSORS Lever Zc2Jy51 (ZC2JY51)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA5)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm (ZCKY51)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA4)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- Telemecanique Sensors Limit Switches & Accessories