Shop All Proximity Sensors
Telemecanique Sensors
Switch Proximity
Mfr # SG08168L05
Zoro # G0563775
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Power Requirement 200V DC
- Output Mode 1 NO
- Proximity Sensor Electrical Connection Pre-Cabled
- Description/Special Features Overload And Short-Circuit Protection
- Operating Temp. Range -25 to 70 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # SG08168L05
- Zoro # G0563775
- UPC # 785901091936
- Country of Origin United States
- Category Proximity Sensors
Details
Item | Switch Proximity |
Proximity Sensor Power Requirement | 200V DC |
Output Mode | 1 NO |
Proximity Sensor Electrical Connection | Pre-Cabled |
Description/Special Features | Overload And Short-Circuit Protection |
Operating Temp. Range | -25 to 70 Degrees C |
Storage Temp. Range | -40-85 °C |
Description
Switch Proximity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24A)
- HONEYWELL Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-5)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS512BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218AAPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-AA)
- Telemecanique Sensors Sensors