Shop All Level Sensors
Telemecanique Sensors
Superprox Ultrasonic Proximity Sensor
Mfr # SM950A130000
Zoro # G1574295
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Height 30 mm
- Width 34.7 mm
- Enclosure Material ULTEM
- Length 96 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # SM950A130000
- Zoro # G1574295
- UPC # 785901922803
- Country of Origin United States
- Category Level Sensors
Dimensions
Height | 30 mm |
Width | 34.7 mm |
Length | 96 mm |
Depth | 30 mm |
Minimum Size Of Detected Object | cylinder diameter 1.6 mm - up to 305 mm sensing distance |
Description
Superprox Ultrasonic Proximity Sensor
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ2I)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- MERSEN Pwr Dist Block, 175A, 2P, 1P Primary, 600VAC (MPDB63152)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Close On Rise, SS (9038CG31F3)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG36LZ20)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- TELEMECANIQUE SENSORS Lqd 2-Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9038CG36N4)
- TELEMECANIQUE SENSORS Center Hole Float, Oblong, Plastic, (9049A60)
- TELEMECANIQUE SENSORS Superprox Ultrasonic Proximity Sensor (SM300A22800)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- Telemecanique Sensors Level Sensors