Shop All Level Sensors
Telemecanique Sensors
Superprox Ultrasonic Proximity Sensor
Mfr # SM300A22800
Zoro # G0671721
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Material ULTEM
- Width 12 mm
- Beam Angle 8°
- Material plastic
- Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # SM300A22800
- Zoro # G0671721
- Country of Origin United States
- Category Level Sensors
Dimensions
Width | 12 mm |
Height | 12 mm |
Length | 53.08 mm |
Depth | 12 mm |
Minimum Size Of Detected Object | cylinder diameter 2.5 mm - up to 1 mm sensing distance |
Description
Superprox Ultrasonic Proximity Sensor
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Mounting Base, 1" x 1", PK100 (MB-20)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- EATON CUTLER-HAMMER HUB CLOSURE 2"" (ARP00006CH2)
- WHITE-RODGERS SPDT CHANGEOVER SWITCH (752-1)
- TELEMECANIQUE SENSORS Center Hole Float, Oblong, Plastic, (9049A60)
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6CS)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F (9037HG32Z20)
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- TELEMECANIQUE SENSORS Altrntr Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT (9038CG32Z20)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG36LZ20)
- SIEMENS MILLTRONICS TRANSDUCER ULTRASONIC LEVEL SENSORS AND TRANSMITTER (XRS-5C)
- Telemecanique Sensors Sensors