Shop All Photoelectric Sensors
Telemecanique Sensors
Subcompact Xuk Transmitter 2M Cable
Mfr # XUK0AKSAL2T
Zoro # G0130442
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50 mm
- Width 18 mm
- Depth 50 mm
- Material plastic
- Electrical Connection cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUK0AKSAL2T
- Zoro # G0130442
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Height | 50 mm |
Width | 18 mm |
Depth | 50 mm |
Cable Length | 2 m |
Description
Subcompact Xuk Transmitter 2M Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC (6EAT6)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNPG)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Pnp Xuk (XUK5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-SL13)
- Telemecanique Sensors Photoelectric Sensors