Shop All Limit Switch Accessories
Telemecanique Sensors
Straight Locking Actuating Key
Mfr # ZCKY071
Zoro # G2026062
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCK-J Series Safety Interlock Switches
- Material Metal
- Cable Entry 1 entry tapped for Pg 13.5 cable gland
- Body Type Of Limit Switch fixed body
- Device Short Name XCS-L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY071
- Zoro # G2026062
- UPC # 785901599715
- Country of Origin France
- Category Limit Switch Accessories
Details
Item | Straight Actuating Key |
For Use With | XCK-J Series Safety Interlock Switches |
Material | Metal |
Cable Entry | 1 entry tapped for Pg 13.5 cable gland |
Body Type Of Limit Switch | fixed body |
Device Short Name | XCS-L |
Product Type | Straight Actuating Key |
Compatible with Series | XCKL |
Compatible Product Type | Key-Actuated Safety-Interlock Switches |
Description
Lockable Actuation Key, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- 3M Wire Termination Kit 120 Piece (SHSTK-1)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200G)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable (ZCMC21L1)
- TELEMECANIQUE SENSORS Limit switch body ZCKM-2NC1NO-snap (ZCKMD39H29)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2131)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable (ZCMD21L2)
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- Telemecanique Sensors Switches