Shop All Limit Switch Accessories
Telemecanique Sensors
Straight Actuating Key
Mfr # XCSZ81
Zoro # G3664622
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCSMP
- Accessory / Separate Part Destination plastic safety switch
- Accessory / Separate Part Type actuator
- Product Compatibility XCSMP
- Accessory / Separate Part Designation straight actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCSZ81
- Zoro # G3664622
- UPC # 785901405771
- Country of Origin Japan
- Category Limit Switch Accessories
Details
Item | Straight Actuating Key |
For Use With | XCSMP |
Accessory / Separate Part Destination | plastic safety switch |
Accessory / Separate Part Type | actuator |
Product Compatibility | XCSMP |
Accessory / Separate Part Designation | straight actuator |
Accessory / Separate Part Category | mounting and fixing accessories |
Compatible with Series | XCSMP |
Product Type | Straight Actuating Key |
Compatible Product Type | Key-Actuated Safety-Interlock Switches |
Description
Actuating Key, Straight, For Use With XCSMP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 30A 6-30P Commercial HVAC Plug to L6-30R 30A 250V Locking Connector (S630L630-012)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- MELTRIC 33-18043 INLET (33-18043)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Yellow (HS3-100-10-YL)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (XCSZ14)
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- Telemecanique Sensors Limit Switch Accessories