Shop All Limit Switch Accessories
Telemecanique Sensors
Straight Actuating Key
Mfr # XCSZ01
Zoro # G3656545
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCSA, XCSB, XCSC, XCSE
- Accessory / Separate Part Destination metal guard switch
- Accessory / Separate Part Type actuator
- Product Compatibility XCSA || XCSLF || XCSLE || XCSC || XCSB || XCSE
- Accessory / Separate Part Designation straight actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSZ01
- Zoro # G3656545
- UPC # 785901348900
- Country of Origin France
- Category Limit Switch Accessories
Details
Item | Straight Actuating Key |
For Use With | XCSA, XCSB, XCSC, XCSE |
Accessory / Separate Part Destination | metal guard switch |
Accessory / Separate Part Type | actuator |
Product Compatibility | XCSA || XCSLF || XCSLE || XCSC || XCSB || XCSE |
Accessory / Separate Part Designation | straight actuator |
Accessory / Separate Part Category | mounting and fixing accessories |
Compatible with Series | XCSA, XCSB, XCSC, XCSE, XCSLE, XCSLF |
Product Type | Straight Actuating Key |
Compatible Product Type | Key-Actuated Safety-Interlock Switches |
Description
Actuating Key, Straight, For Use With XCSA, XCSB, XCSC, XCSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- EATON BUSSMANN Power Distribution Block, 250A, 600VAC/DC (16390-3)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO62)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ2)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 2m Cable (ZCMC21L2)
- TELEMECANIQUE SENSORS Plastic Cable Entry, 1/2" NPT (ZCPEN12)
- Telemecanique Sensors Limit Switch Accessories