Shop All Limit Switch Accessories
Telemecanique Sensors
SmartAntenna, M12, 5PinConnectr, PilotLight
Mfr # XGCS49LB201
Zoro # G0196746
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RFID microchip Microelectronic (EM4135), RFID microchip Fujitsu (MB89R118 - MB89R119), RFID microchip INSIDE (micropass), RFID microchip Texas (Tag-it HFI), RFID microchip STM (CRIX4K), RFID microchip NXP (SL2, SL1, Ultralight, Std 1K/4K, Desfire)
- Features M12 5-Pin Male Connector, 9,600 Bauds to 115,200 Bauds (Automatic Detection), Panel Mount
- Includes Pilot Light
- Depth 1.57 in
- Height 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XGCS49LB201
- Zoro # G0196746
- UPC # 785901594741
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 1.57 in |
Height | 40 mm |
Width | 40 mm |
Outer Dimension | 40 x 40 x 40 mm |
Overall Depth | 1.57 in |
Overall Width | 1.57 in |
Overall Height | 1.57 in |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUGMOLD Entrance End, White, Stainless Steel, Ends (S2010A2)
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/2", Iron (3206)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKL1H7)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2131)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP25)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- Telemecanique Sensors Limit Switches & Accessories