Shop All Limit Switch Accessories
Telemecanique Sensors
SmartAntenna, M12, 5PinConnectr, PanelMount
Mfr # XGCS490B201
Zoro # G0195985
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With RFID microchip Microelectronic (EM4135), RFID microchip Fujitsu (MB89R118 - MB89R119), RFID microchip INSIDE (micropass), RFID microchip Texas (Tag-it HFI), RFID microchip STM (CRIX4K), RFID microchip NXP (SL2, SL1, Ultralight, Std 1K/4K, Desfire)
- Features M12 5-Pin Male Connector, 9,600 Bauds to 115,200 Bauds (Automatic Detection), Panel Mount
- Depth 1.57 in
- Height 40 mm
- Width 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XGCS490B201
- Zoro # G0195985
- UPC # 785901583318
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 1.57 in |
Height | 40 mm |
Width | 40 mm |
Outer Dimension | 40 x 40 x 40 mm |
Overall Depth | 1.57 in |
Overall Width | 1.57 in |
Overall Height | 1.57 in |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- White (HS2-025-100-WT)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- W BOX 6OUTLET SURGEPROTCT 241J (0E-6SURGE2P)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (ZCKY09)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 5A Plast Zcp (ZCP39)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO68)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (XCSZ14)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- Telemecanique Sensors Switches