Shop All Limit Switch Accessories
Telemecanique Sensors
Smart Antenna, Green Premium Product
Mfr # XGCS491B201
Zoro # G0196238
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RFID microchip Fujitsu (MB89R118 - MB89R119), RFID microchip NXP (Mifare classic 1K/4K), RFID microchip Texas (Tag-it HFI)
- Features Mercury Free, No Specific Recycling Operations
- Depth 1.57 in
- Height 40 mm
- Width 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XGCS491B201
- Zoro # G0196238
- UPC # 785901963295
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 1.57 in |
Height | 40 mm |
Width | 40 mm |
Outer Dimension | 40 x 40 x 40 mm |
Overall Height | 1.57 in |
Overall Depth | 1.57 in |
Overall Width | 1.57 in |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON EBUS Horizontal Outdoor TempRH Sensor (ASM01836)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Blue, Color-Coded PVC Insulation (C2016A.12.07)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in (ZCE06)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable (ZCMC21L1)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- Telemecanique Sensors Limit Switch Accessories