Shop All Limit Switch Accessories
Telemecanique Sensors
Sliding Bolt Actuating Key
Mfr # XCSZ05
Zoro # G3632885
original price:
$238.82
21% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCSA, XCSB, XCSC, XCSE
- Accessory / Separate Part Category mounting and fixing accessories
- Product Compatibility XCSE || XCSLE || XCSB || XCSLF || XCSA || XCSC
- Accessory / Separate Part Designation latch for sliding doors
- Accessory / Separate Part Destination metal guard switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSZ05
- Zoro # G3632885
- UPC # 785901754220
- Country of Origin France
- Category Limit Switch Accessories
Details
Item | Sliding Bolt Actuating Key |
For Use With | XCSA, XCSB, XCSC, XCSE |
Accessory / Separate Part Category | mounting and fixing accessories |
Product Compatibility | XCSE || XCSLE || XCSB || XCSLF || XCSA || XCSC |
Accessory / Separate Part Designation | latch for sliding doors |
Accessory / Separate Part Destination | metal guard switch |
Accessory / Separate Part Type | actuator |
Compatible Product Type | Key-Actuated Safety-Interlock Switches |
Compatible with Series | XCSA, XCSB, XCSC, XCSE, XCSLE, XCSLF |
Product Type | Sliding Bolt Actuating Key |
Description
Actuating Key, Sliding Bolt, For Use With XCSA, XCSB, XCSC, XCSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit Filters, fits Louver Ki (AFLT84)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 6" L (MT212-6)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- SQUARE D Manual Motor Starter, Knob, 20 to 25A, 3P (GV2P22)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection (ZCPEG13)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ2)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 3m Cable (ZCMC21L3)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 10Amp Plastic (ZCP29)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- Telemecanique Sensors Limit Switches & Accessories