Shop All Limit Switches
Telemecanique Sensors
Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side
Mfr # 9007TUB3
Zoro # G6577846
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 20A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007TUB3
- Zoro # G6577846
- UPC # 785901751915
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Body Width - Limit Switch | 2.25 in |
Body Depth - Limit Switch | 2.44 in |
Body Height - Limit Switch | 4.66 in |
Height | 4.66" |
Width | 2.25" |
Depth | 2.44" |
Overall Depth | 2.44 in |
Body Width | 2.25 in |
Mounting Hole Diameter | 0.25 in |
Body Height | 4.66 in |
Body Depth | 2.44 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.25 in |
Overall Height | 4.66 in |
Description
Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 20A @ 600V, DC Contact Rating - Limit Switch 20A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 4.66 in, Body Width - Limit Switch 2.25 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4, Mounting - Limit Switch Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- SKYLARK CONTROL FAN SLIDE 3SPD (SFSQ-FH-WH)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (6EAW1)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 2/0-8 AWG, 600VAC (16000-2)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO; Form Z, 10A @ 600V AC (9007C54B2Y128)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0300)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS131)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10559H7)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0300)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, CCW/CW (9007C62B2)
- DAYTON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (14H181)
- Telemecanique Sensors Switches