Shop All Proximity Sensors
Telemecanique Sensors
Sensor Inductive
Mfr # XS108B3NAM12
Zoro # G3153431
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M8
- Proximity Sensing Method Inductive
- Measurement Range 0 to 2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS108B3NAM12
- Zoro # G3153431
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Description
Sensor Inductive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 14 ft. (138)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 400A, 500V AC, Non-Indicating (A50QS400-4)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: Yes (XTCR065D11A)
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L61mm-brass (XS1M12KP340D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAM12)
- AUTONICS Rectngular Proxmity Sensr, 12 to 24VDC, NO (PSN17-8DN)
- Telemecanique Sensors Sensors