Shop All Proximity Sensors
Telemecanique Sensors
Sensor Inductive
Mfr # XS106B3PAM12
Zoro # G3153425
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical 6.5 mm Plain
- Proximity Sensing Method Inductive
- Measurement Range 0 to 2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS106B3PAM12
- Zoro # G3153425
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Description
Sensor Inductive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NS)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, 2 Wire, NC (XS4P18MB230)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA600519)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS112B3PBM12)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179)
- Telemecanique Sensors Proximity Sensors