Shop All Proximity Sensors
Telemecanique Sensors
Sensor Connector 150V 3Amp +Options
Mfr # XZCC12FDP40B
Zoro # G3154886
original price:
$14.89
4% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Power Requirement 125V AC/150V DC
- Proximity Sensor Electrical Connection Screw-On Cable Connector Fixing; Straight Female Connector M12, 4 Pins
- Basic Proximity Sensor Case Material Plastic
- IP Rating 67
- Standards IEC, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCC12FDP40B
- Zoro # G3154886
- UPC # 785901404811
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Wire Size | 22 AWG |
Details
Item | Sensor Connector 150V 3Amp +Options |
Proximity Sensor Power Requirement | 125V AC/150V DC |
Proximity Sensor Electrical Connection | Screw-On Cable Connector Fixing; Straight Female Connector M12, 4 Pins |
Basic Proximity Sensor Case Material | Plastic |
IP Rating | 67 |
Standards | IEC, UL |
Max. Current Load | 0.125 A |
Operating Temp. Range | -40 to 85 Degrees C |
Threads | M12 |
Plug or Connector Type | Female |
Body Material | Plastic |
Max. Current | 3 A |
Keyway | Single |
Number of Pins | 4 |
Color | Black |
Plug End | Straight |
Max. Voltage | 125V AC/150V DC |
Description
Sensor Connector 150V 3Amp +Options, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage 125V AC/150V DC, Max. Current 3 A, Wire Size 22 AWG, Threads M12, Keyway Single, Body Material Plastic, Color Black, IP Rating 67, Standards IEC, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - White (WL905-SP100-BLUE)
- HUBBELL Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG08)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V08)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS518BLPAM12)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No 2M Cab (XXV18B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS530B1DAL2)
- Telemecanique Sensors Proximity Sensors