Shop All Proximity Sensors
Telemecanique Sensors
Sensor Connector 150V 3Amp +Options
Mfr # XZCC12FCP40B
Zoro # G3154877
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Power Requirement 125V AC/150V DC
- Proximity Sensor Electrical Connection Screw-On Cable Connector Fixing; Elbowed Female Connector M12, 4 Pins
- Basic Proximity Sensor Case Material Plastic
- Operating Temp. Range -40 to 85 Degrees C
- IP Rating 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XZCC12FCP40B
- Zoro # G3154877
- UPC # 785901806028
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Wire Size | 22 AWG |
Details
Item | Sensor Connector 150V 3Amp +Options |
Proximity Sensor Power Requirement | 125V AC/150V DC |
Proximity Sensor Electrical Connection | Screw-On Cable Connector Fixing; Elbowed Female Connector M12, 4 Pins |
Basic Proximity Sensor Case Material | Plastic |
Operating Temp. Range | -40 to 85 Degrees C |
IP Rating | 67 |
Max. Current Load | 0.125 A |
Standards | IEC, UL |
Number of Pins | 4 |
Body Material | Plastic |
Max. Current | 3 A |
Keyway | Single |
Plug or Connector Type | Female |
Plug End | 90 Degrees |
Max. Voltage | 125V AC/150V DC |
Threads | M12 |
Color | Black |
Description
Sensor Connector 150V 3Amp +Options, Number of Pins 4, Plug or Connector Type Female, 90 Degrees Plug End, Max. Voltage 125V AC/150V DC, Max. Current 3 A, Wire Size 22 AWG, Threads M12, Keyway Single, Body Material Plastic, Color Black, IP Rating 67, Standards IEC, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No (LC1D18M7)
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- ZORO SELECT Wide Mouth Beam Clamp, 4In, Malleable Iron (22FP80)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS630B4PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NC (XS612B1MBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- Telemecanique Sensors Sensors