Shop All Safety Monitoring Relays
Telemecanique Sensors
Safety Monitoring Relay, Panel
Mfr # XCSLF3737413
Zoro # G6627205
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Length Key Dependent
- Width 1.71 in
- IP Rating IP66
- AC Contact Rating 4 A @ 300 V
- Series XCSLF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCSLF3737413
- Zoro # G6627205
- UPC # 785901133575
- Country of Origin Indonesia
- Category Safety Monitoring Relays
Dimensions
Actuator Length | Key Dependent |
Width | 1.71 in |
Conduit Size | 1/2 in NPT |
Height | 8.1 in |
Depth | 2.01 in |
Overall Width | 1.73 in |
Overall Depth | 4.45 in |
Overall Height | 8.07 in |
Manufacturer Warranty Length | 18 mo |
Description
Safety Interlock Switch, Contact Form 1NO/2NC, Actuator Length Key Dependent, Connection Type 1/2 in NPT Conduit, AC Contact Rating 4 A @ 300 V, Series XCSLF, DC Contact Rating 3 A @ 300 V, Height 8.1 in, Width 1.71 in, Depth 2.01 in, NEMA Rating 12, 4, 4X, IP Rating IP66, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak, Description/Special Features Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40M)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Gry, Toggl (HBL1222GY)
- HONEYWELL Toggle Switch ON-OFF-ON DPDT 15A @ 277V Screw Terminals (2TL1-1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37B0312)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- SCHNEIDER ELECTRIC Current control relay, Harmony Control Relays, 5A, 1CO, overcurrent function, 250V AC DC (RM17JC00MW)
- SCHNEIDER Safety Relay Extension, 48 to 240 VAC/VDC (XPSUAF33AP)
- DIVERSIFIED CMI AC Over Current Monitor (CMI-120-ASE-5)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- MURR ELEKTRONIK MIRO SAFE+ E 24, 24 VAC/DC - 4 N/O contact / 2 N/C contact, 22, 5 mm spring clamps (3000-33113-3020075)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- Telemecanique Sensors Electrical Relays