Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock/Type Xcs + Options
Mfr # XCSDMP5005
Zoro # G0560220
original price:
$133.19
14% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 88 mm
- Width 25 mm
- Depth 13 mm
- Series XCSDMP
- Electrical Connection pre-cabled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMP5005
- Zoro # G0560220
- UPC # 785901435914
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 88 mm |
Width | 25 mm |
Depth | 13 mm |
Cable Length | 5 m |
Size | 88 x 25 x 13 mm |
Description
Safety Interlock Switch, Series XCSDMP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G445)
- WINDSOR SWITCH - ROCKER, 15A 125VAC, TWO TERMINAL (8.600-714.0)
- DAYTON Ovrload Rely, 17 to 25A, Class 10, Bimetllc (6ECC6)
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7311)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7533)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMR7902)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7333)
- TELEMECANIQUE SENSORS 1NC/2NO Safety Interlock Switch (XCSB503)
- TELEMECANIQUE SENSORS Safety Interlock Key Other Locking Device (XCS-Z05)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- Telemecanique Sensors Safety Interlock Switches