Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock Type Xcs + Options
Mfr # XCSDMC59110
Zoro # G0835950
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XCSDMC
- Height 51 mm
- Width 16 mm
- Depth 7 mm
- Standards ISO 14119 || EN/ISO 12100 || UL 508 || EN/IEC 60947-5-1 || EN/IEC 60204-1 || CSA C22.2 No 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMC59110
- Zoro # G0835950
- UPC # 785901537694
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 51 mm |
Width | 16 mm |
Depth | 7 mm |
Cable Length | 10 m |
Size | 51 x 16 x 7 mm |
Description
Safety Interlock Switch, Series XCSDMC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- SQUARE D Ground Kit, 60/100/200A (DT100SG)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA793)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- TELEMECANIQUE SENSORS Interlock Switch 300Vac 10As Xcsl (XCSL766B3)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-1 NC 1 (XCSDMC590L01M8)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA701)
- TELEMECANIQUE SENSORS Safety Interlock Switch 300Vac 10A Xcsta (XCSTA793)
- Telemecanique Sensors Switches