Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock Switch 300Vac 10A Xcsta
Mfr # XCSTA793
Zoro # G0560150
product price: $76.53
/ea
Free Shipping & Returns
$76.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 115-115 mm
- Width 52 mm
- Depth 30 mm
- Material plastic
- Electrical Connection terminal 1 x 0.5...2 x 1.5 mm² with or without cable end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSTA793
- Zoro # G0560150
- UPC # 785901786108
- Country of Origin Multiple
- Category Safety Interlock Switches
Dimensions
Height | 115-115 mm |
Width | 52 mm |
Depth | 30 mm |
Description
Safety Interlock Switch, Series XCSTA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- RIP-TIE Rip-Tie RipWrap 131 Piece Roll Black 1/2 (G-P8-131-BK)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA (SL-8904-40)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- TELEMECANIQUE SENSORS Safety Interlock Key Other Locking Device (XCS-Z05)
- TELEMECANIQUE SENSORS Interlock Switch 300Vac 10As Xcsl (XCSL766B3)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPL553)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- Telemecanique Sensors Safety Interlock Switches