Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock 300Vac 5A Txcs
Mfr # XCSE7533
Zoro # G0836081
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 146-146 mm
- Width 98 mm
- Depth 44 mm
- Material metal
- Body Material zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSE7533
- Zoro # G0836081
- UPC # 785901729372
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 146-146 mm |
Width | 98 mm |
Depth | 44 mm |
Description
Safety Interlock 300Vac 5A Txcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14.2" L Cable Tie w/ID Tag NAT PK 100 (TY548M)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-100-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-500MA)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7333)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPL553)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE5311)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1660)
- Telemecanique Sensors Switches