Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock 300Vac 5A Txcs
Mfr # XCSE7511
Zoro # G0560430
product price: $618.16
/ea
Free Shipping & Returns
$618.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series XCSE
- Height 146-146 mm
- Width 98 mm
- Depth 44 mm
- Electrical Connection terminal 1 x 0.5...2 x 1.5 mm² with or without cable end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSE7511
- Zoro # G0560430
- UPC # 785901115861
- Country of Origin Indonesia
- Category Safety Interlock Switches
Dimensions
Height | 146-146 mm |
Width | 98 mm |
Depth | 44 mm |
Cable Outer Diameter | 9-12 mm |
Description
Safety Interlock Switch, Series XCSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 20A, 250V AC, Non-Indicating (NON-20)
- SENIX 1200W Portable Power Station (PS1200)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, GRC (876782)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE5311)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-1 NC 1 (XCSDMC590L01M8)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7333)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMR7902)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7002)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5912)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7912)
- Telemecanique Sensors Switches