Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock 300Vac 5A Txcs
Mfr # XCSE7311
Zoro # G0560421
original price:
$537.39
14% off
new price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 146-146 mm
- Width 98 mm
- Depth 44 mm
- IP Rating IP67
- Features Solenoid Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSE7311
- Zoro # G0560421
- UPC # 785901164791
- Country of Origin Multiple
- Category Safety Interlock Switches
Dimensions
Height | 146-146 mm |
Width | 98 mm |
Depth | 44 mm |
Overall Depth | 1.73 in |
Overall Height | 5.75 in |
Overall Width | 3.86 in |
Cable Outer Diameter | 9-12 mm |
Description
Safety Interlock Switch, Contact Form 1NO/2NC, Series XCSE, IP Rating IP67, Body Material Zamak, Standards EN/IEC 60529, EN/IEC 60947-5-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- ACME ELECTRIC Toroidal Transformer, NEMA 3R, 55 °C, 120V AC, 240/480V AC (T181220)
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5912)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- TELEMECANIQUE SENSORS Interlock Switch 300Vac 10As Xcsl (XCSL766B3)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1620)
- Telemecanique Sensors Safety Interlock Switches