Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock 300Vac 5A Txcs
Mfr # XCSE5513
Zoro # G0560415
product price: $618.16
/ea
Free Shipping & Returns
$618.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XCSE
- Height 146-146 mm
- Width 98 mm
- Depth 44 mm
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSE5513
- Zoro # G0560415
- UPC # 785901115069
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 146-146 mm |
Width | 98 mm |
Depth | 44 mm |
Description
Safety Interlock Switch, Series XCSE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- White (WL-ED-PE-100-100-WT)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBRO100)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- ILSCO Power Distribution Block, Line Conductor (PDB-55-600-1-EC)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMR-2 NC-st (XCSDMR790L01M12)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSTA791)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7313)
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4NS-4AF-NPT)
- Telemecanique Sensors Switches