Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock 300Vac 5A Txcs
Mfr # XCSE5311
Zoro # G0560406
product price: $480.79
/ea
Free Shipping & Returns
$480.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 146-146 mm
- Width 98 mm
- Depth 44 mm
- Series XCSE
- Body Material zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSE5311
- Zoro # G0560406
- UPC # 785901105541
- Country of Origin Multiple
- Category Safety Interlock Switches
Dimensions
Height | 146-146 mm |
Width | 98 mm |
Depth | 44 mm |
Cable Outer Diameter | 9-12 mm |
Description
Safety Interlock Switch, Series XCSE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK10 (V400NEOCPY-10)
- PANDUIT Wire Duct Cover, Flush, White, 1.26Wx0.35D (C1WH6-F)
- FESTO Mounting Kit SMBR-8-12 (SMBR-8-12)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA501)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7912)
- TELEMECANIQUE SENSORS Safety Interlock/Type Xcs + Options (XCSDMP5005)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- Telemecanique Sensors Switches