Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock 300Vac 10A Xcsta
Mfr # XCSTA893
Zoro # G0835549
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XCSTA
- Height 115-115 mm
- Width 52 mm
- Depth 30 mm
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSTA893
- Zoro # G0835549
- UPC # 785901104568
- Country of Origin Multiple
- Category Safety Interlock Switches
Dimensions
Height | 115-115 mm |
Width | 52 mm |
Depth | 30 mm |
Description
Safety Interlock Switch, Series XCSTA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Locking Plug 3P 4W 125/250VAC BK (CS8155C)
- DAYTON Pendant Station, 1NO/1NC, Yellow (20C807)
- TRIPP LITE Cat8 Patch Cable 25G/40G Snagless 25Ft (N272-025-WH)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A30P24AL)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSA803)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67, 68 (XCSM3702L2)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSA703)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- Telemecanique Sensors Safety Interlock Switches