Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock 300Vac 10A Txcs
Mfr # XCSA723
Zoro # G0560327
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XCSA
- Height 114-114 mm
- Width 40 mm
- Depth 44 mm
- Body Material zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSA723
- Zoro # G0560327
- UPC # 785901159162
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 114-114 mm |
Width | 40 mm |
Depth | 44 mm |
Description
Safety Interlock Switch, Series XCSA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, 1 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB1C)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1-1/2" Trade Size (1125-RT)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242012)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSTA791)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67, 68 (XCSM3702L2)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver (XCSPA591)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-1 NC 1 (XCSDMC590L01M8)
- TELEMECANIQUE SENSORS Safety Interlock Switch 300Vac 10A Xcsta (XCSTA793)
- Telemecanique Sensors Safety Interlock Switches