Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock 300Vac 10A Txcs
Mfr # XCSA503
Zoro # G0560290
original price:
$176.39
18% off
new price: $144.24
/ea
Free Shipping & Returns
$144.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XCSA
- Height 114-114 mm
- Width 40 mm
- Depth 44 mm
- Standards EN/ISO 12100 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || UL 508 || EN 1088/ISO 14119 || EN/IEC 60204-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSA503
- Zoro # G0560290
- UPC # 785901718871
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 114-114 mm |
Width | 40 mm |
Depth | 44 mm |
Description
Safety Interlock Switch, Series XCSA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (25172801)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501KUR12V20)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-1 NC 2 (XCSDMP501L01M12)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver (XCSPA591)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSA703)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPL553)
- SENTROL MAGNETIC SAFETY INTERLOCK OTHER SWITCH (115-7Y-06K)
- Telemecanique Sensors Switches