Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock 24Vdc 10A Txcs
Mfr # XCSDMP7005
Zoro # G0560397
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 88 mm
- Width 25 mm
- Depth 13 mm
- Series XCSDMP
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMP7005
- Zoro # G0560397
- UPC # 785901654896
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 88 mm |
Width | 25 mm |
Depth | 13 mm |
Cable Length | 5 m |
Size | 88 x 25 x 13 mm |
Description
Safety Interlock Switch, Series XCSDMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - White (WL904-SP100-BLUE)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 30.00x30.00, Gray, Steel (A30304SU)
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Purple (HS357-S100-PURPLE)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE5311)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPL553)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSPA791)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-1 NC 1 (XCSDMC590L01M8)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-12-C3)
- Telemecanique Sensors Switches